GT 3C 312 SKT RECP BOX RM

  • Mfr # GTC030R203SLC

  • Zoro # G507504442


product price: $41.35
/ea

Key Features

Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Sealing
IP67
Service Rating
D
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R203SLC
Zoro #
G507504442
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Sealing
IP67
Service Rating
D
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Contact Plating
Silver
Crimp Wire Gauge
14, 12
Connector Type
Circular
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
Insert Arrangement
20-3
Contact Style
Socket
Amperage Rating
13A & 46A
Operating Voltage DC
1250
No. of Contacts
3
Operating Voltage AC V RMS Max
900
Orientation
Straight
Termination Method
Crimp
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.