Zoro Homepage

GT 3C 312 SKT RECP BOX RM

  • Mfr # GTS0301610S

  • Zoro # G907504509


product price: $26.45
/ea

Key Features

Contact Material
Copper Alloy
Termination Method
Crimp
Shielding
Yes
Sealing
Unsealed
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0301610S
Zoro #
G907504509
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Contact Material
Copper Alloy
Termination Method
Crimp
Shielding
Yes
Sealing
Unsealed
Amperage Rating
13A & 46A
Contact Plating
Silver
Crimp Wire Gauge
14, 12
No. of Contacts
3
Contact Mating Life
500
Connector Type
Connector Circular
Insert Arrangement
16-10
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Service Rating
A
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Orientation
Straight
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.