Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT RECP BOX RM

  • Mfr # GTS030203S

  • Zoro # G807504562


product price: $28.19
/ea

Key Features

Specification
MIL-DTL-5015 Type
Endbell Type
None
Insert Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030203S
Zoro #
G807504562
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Specification
MIL-DTL-5015 Type
Endbell Type
None
Insert Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12
Orientation
Straight
Contact Mating Life
500
Sealing
Unsealed
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Termination Method
Crimp
Connector Type
Connector Circular
Contact Style
Socket
Contact Plating
Silver
Insert Arrangement
20-3
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Service Rating
D
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.