Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT RECP WALL RM

  • Mfr # GTC0301610SLC

  • Zoro # G207505770


product price: $18.69
/ea

Key Features

Orientation
Straight
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Style
Socket
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0301610SLC
Zoro #
G207505770
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Orientation
Straight
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
No. of Contacts
3
Service Rating
A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Contacts Supplied
No
Shielding
Yes
Insert Rotation/Keying
Normal
Operating Voltage DC
1250(J) 700(all others)
Sealing
Unsealed
Crimp Wire Gauge
14, 12
Connector Type
Connector Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Insert Arrangement
16-10
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount
Amperage Rating
13A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
None
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.