Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 312 SKT RECP WALL RM

  • Mfr # GTC0301610SW

  • Zoro # G107505788


product price: $26.55
/ea

Key Features

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0301610SW
Zoro #
G107505788
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Contact Mating Life
500
Shielding
Yes
Amperage Rating
13A & 46A
Shell Color
Olive Drab
Endbell Type
None
Grommet & Seals Material
Neoprene
No. of Contacts
3
Contact Style
Socket
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Receptacle
Contact Material
Copper Alloy
Rotation Angle
90
Contact Plating
Silver
Orientation
Straight
Service Rating
A
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Crimp Wire Gauge
14, 12
Sealing
Unsealed
Connector Type
Circular
Insert Arrangement
16-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.