Zoro Homepage

GT 3C 312 SKT RECP WALL RM

  • Mfr # GTS030F203S

  • Zoro # G307505601


product price: $59.99
/ea

Key Features

Service Rating
D
Orientation
Straight
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030F203S
Zoro #
G307505601
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Service Rating
D
Orientation
Straight
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Termination Method
Crimp
Contact Material
Copper Alloy
Amperage Rating
13A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Mating Life
500
Connector Style
Receptacle
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Crimp Wire Gauge
14, 12
Operating Voltage DC
1250
Shielding
Yes
Sealing
IP67
Connector Type
Connector Circular
Insert Material
Neoprene
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Endbell Type
Environmental - Cable Clamp
No. of Contacts
3
Contact Style
Socket
Insert Arrangement
20-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.