Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 316 SKT RECP BOX

  • Mfr # GTC02R1822S

  • Zoro # G507505487


product price: $26.35
/ea

Key Features

Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R1822S
Zoro #
G507505487
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Connector Type
Circular
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Contacts Supplied
Yes
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
3
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Insert Arrangement
18-22
Mounting Type
Box - Front Mount
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage DC
1250
Service Rating
D
Sealing
IP67
Operating Voltage AC V RMS Max
900
Shielding
Yes
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.