Zoro Homepage

GT 3C 316 SKT RECP BOX

  • Mfr # GTS02R1822S

  • Zoro # G107505740


product price: $25.49
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R1822S
Zoro #
G107505740
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Termination Method
Crimp
Service Rating
D
Connector Style
Receptacle
Shielding
Yes
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Type
Connector Circular
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Amperage Rating
13A
Shell Color
Olive Drab
Mounting Type
Box - Front Mount
Contact Style
Socket
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
18-22
Orientation
Straight
Shell Material
Aluminum Alloy
Sealing
IP67
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.