Zoro Homepage

GT 3C 316 SKT RECP BOX RM

  • Mfr # GTC0301822S

  • Zoro # G707505737


product price: $26.59
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Amperage Rating
13A
Termination Method
Crimp
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0301822S
Zoro #
G707505737
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Amperage Rating
13A
Termination Method
Crimp
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Endbell Type
None
Contact Material
Copper Alloy
Insert Material
Neoprene
Orientation
Straight
Insert Rotation/Keying
Normal
Service Rating
D
Operating Voltage AC V RMS Max
900
Sealing
Unsealed
Contact Mating Life
500
Contact Plating
Silver
No. of Contacts
3
Insert Arrangement
18-22
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Connector Style
Receptacle
Shielding
Yes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.