Zoro Homepage

GT 3C 316 SKT RECP BOX RM

  • Mfr # GTS0301822S

  • Zoro # G707505829


product price: $25.75
/ea

Key Features

Termination Method
Crimp
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0301822S
Zoro #
G707505829
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Termination Method
Crimp
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Service Rating
D
Sealing
Unsealed
Endbell Type
None
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Contact Style
Socket
Operating Voltage AC V RMS Max
900
Orientation
Straight
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Amperage Rating
13A
Contacts Supplied
Yes
Insert Arrangement
18-22
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Contact Plating
Silver
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.