Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 PIN PLUG

  • Mfr # GTC06A286P025

  • Zoro # G907558830


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Contact Size
3#4
Connector Style
Plug
Contact Plating
Silver
Service Rating
D
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A286P025
Zoro #
G907558830
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Connector Style
Plug
Contact Plating
Silver
Service Rating
D
Operating Voltage DC
1250
Mounting Type
Cable
Shielding
Yes
Contacts Supplied
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Crimp Wire Gauge
4
No. of Contacts
3
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Insert Rotation/Keying
Normal
Shell Color
Black
Connector Type
Circular
Sealing
Unsealed
Insert Arrangement
28-6
Shell Plating
Black Anodized
Contact Material
Copper Alloy
Contact Style
Pin
Amperage Rating
23A & 46A & 80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.