Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 PIN PLUG

  • Mfr # GTC06A286PX025

  • Zoro # G207558813


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Amperage Rating
23A & 46A & 80A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shielding
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A286PX025
Zoro #
G207558813
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Amperage Rating
23A & 46A & 80A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shielding
Yes
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Arrangement
28-6
Insert Rotation/Keying
X
Connector Style
Plug
Rotation Angle
145
Shell Plating
Black Anodized
Contact Material
Copper Alloy
No. of Contacts
3
Contact Style
Pin
Sealing
Unsealed
Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
Service Rating
D
Crimp Wire Gauge
4
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Endbell Type
Threaded - UNEF - Ext
Connector Type
Circular
Mounting Type
Cable
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.