Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 PIN PLUG

  • Mfr # GTC06R286P025

  • Zoro # G307558836


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
4
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Insert Arrangement
28-6
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R286P025
Zoro #
G307558836
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Crimp Wire Gauge
4
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Insert Arrangement
28-6
Insert Material
Neoprene
Contact Style
Pin
Insert Rotation/Keying
Normal
Sealing
IP67
Contacts Supplied
Yes
Mounting Type
Cable
Contact Material
Copper Alloy
Connector Type
Circular
Amperage Rating
23A & 46A & 80A
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1250
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
No. of Contacts
3
Termination Method
Crimp
Shell Color
Black
Grommet & Seals Material
Neoprene
Connector Style
Plug
Shell Plating
Black Anodized
Service Rating
D
Shielding
Yes
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.