Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 PIN PLUG

  • Mfr # GTS06G286P

  • Zoro # G107560251


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Endbell Type
Heat Shrink Adaptor
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06G286P
Zoro #
G107560251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Operating Voltage AC V RMS Max
900
Endbell Type
Heat Shrink Adaptor
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
4
Connector Style
Plug
Insert Arrangement
28-6
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Plating
Silver
No. of Contacts
3
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shielding
Yes
Amperage Rating
23A & 46A & 80A
Connector Type
Circular
Insert Material
Neoprene
Service Rating
D
Operating Voltage DC
1250
Sealing
IP67
Insert Rotation/Keying
Normal
Contact Style
Pin
Shell Material
Aluminum Alloy
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.