Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 PIN RECP

  • Mfr # GTC02R286P

  • Zoro # G007561563


product price: $48.95
/ea

Key Features

Sealing
IP67
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
No. of Contacts
3
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R286P
Zoro #
G007561563
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Sealing
IP67
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
No. of Contacts
3
Connector Style
Receptacle
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Contacts Supplied
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Service Rating
D
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Shielding
Yes
Crimp Wire Gauge
4
Contact Material
Copper Alloy
Contact Style
Pin
Contact Mating Life
500
Insert Arrangement
28-6
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Mounting Type
Box - Front Mount
Insert Material
Neoprene
Amperage Rating
23A & 46A & 80A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.