Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 PIN RECP

  • Mfr # GTC030286P

  • Zoro # G807561572


product price: $50.85
/ea

Key Features

Contact Size
3#4
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030286P
Zoro #
G807561572
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Crimp
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Sealing
Unsealed
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Orientation
Straight
Insert Rotation/Keying
Normal
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Arrangement
28-6
Service Rating
D
Crimp Wire Gauge
4
Operating Voltage AC V RMS Max
900
Contact Style
Pin
No. of Contacts
3
Connector Type
Connector Circular
Contact Material
Copper Alloy
Contact Mating Life
500
Shielding
Yes
Amperage Rating
23A & 46A & 80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.