Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 PIN RECP

  • Mfr # GTS02R286P

  • Zoro # G207561400


product price: $48.69
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Sealing
IP67
Connector Style
Receptacle
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R286P
Zoro #
G207561400
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Sealing
IP67
Connector Style
Receptacle
Contact Style
Pin
Contact Plating
Silver
Service Rating
D
Contact Mating Life
500
Insert Rotation/Keying
Normal
Termination Method
Solder
Operating Voltage AC V RMS Max
900
Insert Arrangement
28-6
Orientation
Straight
Mounting Type
Box - Front Mount
Connector Type
Circular
Contacts Supplied
Yes
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
23A & 46A & 80A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
4
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
No. of Contacts
3
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.