Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 PIN RECP

  • Mfr # GTS030286P

  • Zoro # G507561377


product price: $50.85
/ea

Key Features

Contact Plating
Silver
Insert Rotation/Keying
Normal
Contact Mating Life
500
Service Rating
D
Endbell Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030286P
Zoro #
G507561377
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Contact Plating
Silver
Insert Rotation/Keying
Normal
Contact Mating Life
500
Service Rating
D
Endbell Type
None
Shell Color
Olive Drab
Insert Material
Neoprene
Shielding
Yes
Operating Voltage DC
1250
Amperage Rating
23A & 46A & 80A
Shell Material
Aluminum Alloy
Sealing
Unsealed
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
28-6
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
4
Contact Material
Copper Alloy
Orientation
Straight
No. of Contacts
3
Contact Style
Pin
Contacts Supplied
Yes
Termination Method
Solder
Mounting Type
Wall - Rear Mount
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.