
GT 3C 34 SKT PLUG
Mfr # GTC06A286SRDS025
Zoro # G507511013
product price: $113.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
3
Contact Style
Socket
Insert Material
Neoprene
Contact Size
3#4
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06A286SRDS025
Zoro #
G507511013
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#4
Details
No. of Contacts
3
Contact Style
Socket
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
900
Insert Arrangement
28-6
Mounting Type
Cable
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.