Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 SKT PLUG

  • Mfr # GTC06AF286SX025

  • Zoro # G107511024


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-6
Crimp Wire Gauge
4
Shielding
Yes
Contact Mating Life
500
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF286SX025
Zoro #
G107511024
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Insert Arrangement
28-6
Crimp Wire Gauge
4
Shielding
Yes
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Connector Style
Plug
No. of Contacts
3
Operating Voltage DC
1250
Insert Rotation/Keying
X
Mounting Type
Cable
Amperage Rating
13A & 46A
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Shell Color
Black
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Black Anodized
Insert Material
Neoprene
Connector Type
Circular
Rotation Angle
145
Orientation
Straight
Contact Style
Socket
Service Rating
D
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.