Zoro Homepage

GT 3C 34 SKT PLUG

  • Mfr # GTC06CF286SX025

  • Zoro # G507511037


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Rotation Angle
145
Operating Voltage DC
1250
Contact Plating
Silver
Insert Material
Neoprene
Crimp Wire Gauge
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06CF286SX025
Zoro #
G507511037
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Rotation Angle
145
Operating Voltage DC
1250
Contact Plating
Silver
Insert Material
Neoprene
Crimp Wire Gauge
4
Sealing
IP67
Contact Style
Socket
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
900
Endbell Type
Gland Sealed - Cable Clamp
Connector Type
Circular
Shielding
Yes
Insert Arrangement
28-6
Service Rating
D
Shell Plating
Black Anodized
No. of Contacts
3
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shell Color
Black
Termination Method
Crimp
Connector Style
Plug
Contact Mating Life
500
Amperage Rating
13A & 46A
Contacts Supplied
Yes
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.