Zoro Homepage

GT 3C 34 SKT PLUG

  • Mfr # GTC06F286S025RDS

  • Zoro # G307511176


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage DC
1250
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F286S025RDS
Zoro #
G307511176
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.