Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 SKT PLUG

  • Mfr # GTC06F286SRDS025

  • Zoro # G307510957


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Size
3#4
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F286SRDS025
Zoro #
G307510957
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
No. of Contacts
3
Amperage Rating
13A & 46A
Contact Style
Socket
Connector Style
Plug
Insert Arrangement
28-6
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.