Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 SKT PLUG

  • Mfr # GTC06R286SW025

  • Zoro # G307510926


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Connector Type
Circular
Service Rating
D
Mounting Type
Cable
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R286SW025
Zoro #
G307510926
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Connector Style
Plug
Connector Type
Circular
Service Rating
D
Mounting Type
Cable
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
1250
Shielding
Yes
Insert Rotation/Keying
W
Rotation Angle
70
Amperage Rating
13A & 46A
Orientation
Straight
Shell Color
Black
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Crimp Wire Gauge
4
Termination Method
Crimp
No. of Contacts
3
Insert Arrangement
28-6
Grommet & Seals Material
Neoprene
Sealing
IP67
Contact Plating
Silver
Shell Plating
Black Anodized
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.