Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 SKT PLUG

  • Mfr # GTC06R286SX025

  • Zoro # G907511064


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Insert Arrangement
28-6
Connector Style
Plug
Shell Color
Black
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R286SX025
Zoro #
G907511064
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Insert Material
Neoprene
Insert Arrangement
28-6
Connector Style
Plug
Shell Color
Black
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
X
Endbell Type
Threaded - UNEF - Ext
Rotation Angle
145
No. of Contacts
3
Contacts Supplied
Yes
Contact Style
Socket
Shielding
Yes
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Sealing
IP67
Orientation
Straight
Crimp Wire Gauge
4
Shell Material
Aluminum Alloy
Contact Plating
Silver
Connector Type
Circular
Shell Plating
Black Anodized
Amperage Rating
13A & 46A
Contact Material
Copper Alloy
Operating Voltage DC
1250
Contact Mating Life
500
Termination Method
Crimp
Service Rating
D
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.