Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 SKT RECP BOX

  • Mfr # GTC02R286SWRDS

  • Zoro # G907504899


product price: $72.29
/ea

Key Features

No. of Contacts
3
Contact Material
Copper Alloy
Shielding
Yes
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R286SWRDS
Zoro #
G907504899
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

No. of Contacts
3
Contact Material
Copper Alloy
Shielding
Yes
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Termination Method
Crimp
Contact Plating
Silver
Contacts Supplied
Yes
Contact Mating Life
500
Insert Arrangement
28-6
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Rotation Angle
70
Connector Type
Circular
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
W
Connector Style
Receptacle
Insert Material
Neoprene
Mounting Type
Box - Front Mount
Operating Voltage AC V RMS Max
900
Sealing
IP67
Service Rating
D
Contact Style
Socket
Crimp Wire Gauge
4
Shell Color
Olive Drab
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.