Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 34 SKT RECP

  • Mfr # GTC02R286S

  • Zoro # G807503602


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A & 46A
Mounting Type
Box - Front Mount
Shielding
Yes
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R286S
Zoro #
G807503602
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Amperage Rating
13A & 46A
Mounting Type
Box - Front Mount
Shielding
Yes
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Contact Mating Life
500
Sealing
IP67
Operating Voltage AC V RMS Max
900
Service Rating
D
Insert Arrangement
28-6
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Voltage DC
1250
Termination Method
Crimp
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Crimp Wire Gauge
4
Orientation
Straight
Connector Style
Receptacle
Connector Type
Connector Circular
No. of Contacts
3
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.