Zoro Homepage

GT 3C 34 SKT RECP

  • Mfr # GTC02R286SW

  • Zoro # G507504626


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Service Rating
D
Termination Method
Crimp
Connector Type
Circular
Shielding
Yes
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R286SW
Zoro #
G507504626
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Service Rating
D
Termination Method
Crimp
Connector Type
Circular
Shielding
Yes
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
4
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
No. of Contacts
3
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Contact Plating
Silver
Insert Arrangement
28-6
Sealing
IP67
Operating Voltage DC
1250
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Orientation
Straight
Insert Rotation/Keying
W
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
Mounting Type
Box - Front Mount
Shell Material
Aluminum Alloy
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.