Zoro Homepage

GT 3C 34 SKT RECP

  • Mfr # GTC030286S025RDS

  • Zoro # G107504439


product price: $73.59
/ea

Key Features

Shell Material
Aluminum Alloy
Crimp Wire Gauge
4
No. of Contacts
3
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030286S025RDS
Zoro #
G107504439
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Shell Material
Aluminum Alloy
Crimp Wire Gauge
4
No. of Contacts
3
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Sealing
Unsealed
Insert Material
Neoprene
Amperage Rating
13A & 46A
Orientation
Straight
Contact Mating Life
500
Shell Plating
Black Anodized
Shielding
Yes
Service Rating
D
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Arrangement
28-6
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Insert Rotation/Keying
Normal
Endbell Type
None
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Operating Voltage DC
1250
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.