Zoro Homepage

GT 3C 34 SKT RECP

  • Mfr # GTC030A286SLC025

  • Zoro # G707504440


product price: $41.19
/ea

Key Features

Operating Voltage AC V RMS Max
900
Insert Arrangement
28-6
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A286SLC025
Zoro #
G707504440
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Operating Voltage AC V RMS Max
900
Insert Arrangement
28-6
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A & 46A
No. of Contacts
3
Operating Voltage DC
1250
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.