Zoro Homepage

GT 3C 34 SKT RECP WALL

  • Mfr # GTC030R286S025RDS

  • Zoro # G907504714


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
No. of Contacts
3
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R286S025RDS
Zoro #
G907504714
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Insert Rotation/Keying
Normal
No. of Contacts
3
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Amperage Rating
13A & 46A
Shell Plating
Black Anodized
Grommet & Seals Material
Neoprene
Shielding
Yes
Orientation
Straight
Shell Color
Black
Sealing
IP67
Contacts Supplied
Yes
Contact Style
Socket
Operating Voltage DC
1250
Contact Plating
Silver
Connector Type
Circular
Insert Arrangement
28-6
Termination Method
Crimp
Contact Material
Copper Alloy
Crimp Wire Gauge
4
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Service Rating
D
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.