GT 3C 34 SKT RECP WALL RM

  • Mfr # GTC030R286S025LC

  • Zoro # G307504680


product price: $55.19
/ea

Key Features

Contact Material
Copper Alloy
Contacts Supplied
No
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R286S025LC
Zoro #
G307504680
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Contact Material
Copper Alloy
Contacts Supplied
No
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
No. of Contacts
3
Shell Plating
Black Anodized
Shell Color
Black
Insert Arrangement
28-6
Insert Material
Neoprene
Amperage Rating
13A & 46A
Sealing
IP67
Termination Method
Crimp
Contact Mating Life
500
Orientation
Straight
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
4
Operating Voltage DC
1250
Service Rating
D
Connector Type
Circular
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Shielding
Yes
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.