GT 3C 34 SKT RECP WALL RM

  • Mfr # GTC030RFM286SRDS025

  • Zoro # G807504630


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A & 46A
No. of Contacts
3
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Contact Size
3#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030RFM286SRDS025
Zoro #
G807504630
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Amperage Rating
13A & 46A
No. of Contacts
3
Connector Style
Receptacle
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Arrangement
28-6
Insert Material
Neoprene
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.