Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN PLUG

  • Mfr # GTC06A283P

  • Zoro # G907560925


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
8
Operating Voltage AC V RMS Max
1250
Grommet & Seals Material
Neoprene
Service Rating
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A283P
Zoro #
G907560925
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
8
Operating Voltage AC V RMS Max
1250
Grommet & Seals Material
Neoprene
Service Rating
E
Contact Mating Life
500
Shielding
Yes
Contact Style
Pin
Termination Method
Crimp
No. of Contacts
3
Contacts Supplied
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
46A
Orientation
Straight
Operating Voltage DC
1750
Contact Material
Copper Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Insert Arrangement
28-3
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.