Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN PLUG

  • Mfr # GTC06AF2019P

  • Zoro # G807560919


product price: $69.55
/ea

Key Features

Contact Style
Pin
Shielding
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Cable Clamp - Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2019P
Zoro #
G807560919
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contact Style
Pin
Shielding
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Cable Clamp - Extended
Insert Material
Neoprene
Sealing
Unsealed
Crimp Wire Gauge
8
Orientation
Straight
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A & 23A
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-18
Service Rating
A
Contact Mating Life
500
No. of Contacts
3
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Plating
Silver
Shell Color
Olive Drab
Termination Method
Crimp
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.