Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN PLUG

  • Mfr # GTC06AF222P

  • Zoro # G007560870


product price: $73.65
/ea

Key Features

No. of Contacts
3
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF222P
Zoro #
G007560870
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

No. of Contacts
3
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Insert Material
Neoprene
Orientation
Straight
Endbell Type
Cable Clamp - Extended
Insert Arrangement
22-2
Crimp Wire Gauge
8
Shielding
Yes
Contact Mating Life
500
Contact Plating
Silver
Sealing
Unsealed
Service Rating
D
Mounting Type
Cable
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Termination Method
Crimp
Contact Material
Copper Alloy
Amperage Rating
46A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Connector Type
Circular
Shell Color
Olive Drab
Connector Style
Plug
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.