Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN PLUG

  • Mfr # GTC06AF286PX025

  • Zoro # G607560942


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-6
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Insert Material
Neoprene
Rotation Angle
145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF286PX025
Zoro #
G607560942
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#4

Details

Insert Arrangement
28-6
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Insert Material
Neoprene
Rotation Angle
145
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Service Rating
D
Shell Plating
Black Anodized
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Shell Material
Aluminum Alloy
Mounting Type
Cable
Amperage Rating
23A & 46A & 80A
Endbell Type
Cable Clamp - Extended
Contacts Supplied
Yes
Operating Voltage DC
1250
Contact Plating
Silver
Contact Material
Copper Alloy
Connector Style
Plug
Contact Mating Life
500
Shielding
Yes
No. of Contacts
3
Contact Style
Pin
Shell Color
Black
Crimp Wire Gauge
4
Sealing
Unsealed
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.