Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN PLUG

  • Mfr # GTC06F222P

  • Zoro # G107561838


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
Contact Size
3#8
Connector Style
Plug
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F222P
Zoro #
G107561838
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
Connector Style
Plug
No. of Contacts
3
Insert Arrangement
22-2
Amperage Rating
46A
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.