Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN PLUG

  • Mfr # GTS06A2019P

  • Zoro # G407561965


product price: $56.95
/ea

Key Features

Orientation
Straight
Contacts Supplied
Yes
Crimp Wire Gauge
8
Contact Plating
Silver
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06A2019P
Zoro #
G407561965
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Orientation
Straight
Contacts Supplied
Yes
Crimp Wire Gauge
8
Contact Plating
Silver
Mounting Type
Cable
No. of Contacts
3
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 23A
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Service Rating
A
Shell Color
Olive Drab
Contact Material
Copper Alloy
Connector Style
Plug
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-18
Contact Mating Life
500
Shielding
Yes
Insert Rotation/Keying
Normal
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.