Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN PLUG

  • Mfr # GTS06AF222P

  • Zoro # G707562006


product price: $71.35
/ea

Key Features

Endbell Type
Cable Clamp - Extended
Service Rating
D
Connector Type
Circular
Sealing
Unsealed
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTS06AF222P
Zoro #
G707562006
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Endbell Type
Cable Clamp - Extended
Service Rating
D
Connector Type
Circular
Sealing
Unsealed
Insert Material
Neoprene
Amperage Rating
46A
Connector Style
Plug
Insert Rotation/Keying
Normal
Shielding
Yes
Mounting Type
Cable
No. of Contacts
3
Operating Voltage DC
1250
Contact Plating
Silver
Crimp Wire Gauge
8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Contacts Supplied
Yes
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Orientation
Straight
Insert Arrangement
22-2
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.