Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN PLUG

  • Mfr # GTS06F222P

  • Zoro # G907561885


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Connector Style
Plug
No. of Contacts
3
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F222P
Zoro #
G907561885
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Shell Plating
Olive Drab Cadmium
Connector Style
Plug
No. of Contacts
3
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Mounting Type
Cable
Contact Mating Life
500
Shielding
Yes
Connector Type
Circular
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Amperage Rating
46A
Shell Color
Olive Drab
Crimp Wire Gauge
8
Operating Voltage DC
1250
Termination Method
Solder
Contacts Supplied
Yes
Endbell Type
Environmental - Cable Clamp
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Style
Pin
Insert Arrangement
22-2
Orientation
Straight
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.