Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN RECP BOX RM

  • Mfr # GTC0302019P

  • Zoro # G707563478


product price: $35.99
/ea

Key Features

Service Rating
A
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302019P
Zoro #
G707563478
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Service Rating
A
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Sealing
Unsealed
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Orientation
Straight
Crimp Wire Gauge
8
Insert Arrangement
20-18
Contacts Supplied
Yes
Amperage Rating
13A & 23A
Connector Type
Circular
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
No. of Contacts
3
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Endbell Type
None
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Mating Life
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.