Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN RECP BOX RM

  • Mfr # GTC030AF2019P

  • Zoro # G407563631


product price: $55.79
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030AF2019P
Zoro #
G407563631
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Termination Method
Crimp
Shielding
Yes
Connector Style
Receptacle
Amperage Rating
13A & 23A
No. of Contacts
3
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
8
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Service Rating
A
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Arrangement
20-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.