Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN RECP

  • Mfr # GTS030283P

  • Zoro # G607563264


product price: $47.85
/ea

Key Features

Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
28-3
Crimp Wire Gauge
8
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030283P
Zoro #
G607563264
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Arrangement
28-3
Crimp Wire Gauge
8
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1750
Mounting Type
Wall - Rear Mount
Sealing
Unsealed
Insert Rotation/Keying
Normal
Insert Material
Neoprene
No. of Contacts
3
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
1250
Contact Style
Pin
Service Rating
E
Shielding
Yes
Endbell Type
None
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Amperage Rating
46A
Contact Mating Life
500
Connector Style
Plug
Contact Plating
Silver
Termination Method
Solder
Orientation
Straight
Grommet & Seals Material
Neoprene
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.