Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN RECP WALL

  • Mfr # GTC030A222P

  • Zoro # G407564751


product price: $48.55
/ea

Key Features

Sealing
Unsealed
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A222P
Zoro #
G407564751
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Sealing
Unsealed
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Shell Color
Olive Drab
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
No. of Contacts
3
Shielding
Yes
Contacts Supplied
Yes
Termination Method
Crimp
Crimp Wire Gauge
8
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-2
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Style
Pin
Amperage Rating
46A
Service Rating
D
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.