Zoro Homepage

GT 3C 38 PIN RECP WALL RM

  • Mfr # GTC030283PW

  • Zoro # G307564592


product price: $48.25
/ea

Key Features

Contact Style
Pin
Mounting Type
Wall - Rear Mount
Service Rating
E
Operating Voltage AC V RMS Max
1250
Crimp Wire Gauge
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030283PW
Zoro #
G307564592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.