Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN RECP WALL RM

  • Mfr # GTC030R222P

  • Zoro # G907564633


product price: $45.49
/ea

Key Features

Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Shielding
Yes
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R222P
Zoro #
G907564633
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Shell Color
Olive Drab
Shielding
Yes
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
8
Amperage Rating
46A
No. of Contacts
3
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Orientation
Straight
Connector Type
Circular
Service Rating
D
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Mating Life
500
Mounting Type
Wall - Rear Mount
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Sealing
IP67
Insert Arrangement
22-2
Contact Plating
Silver
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.