Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 PIN RECP WALL RM

  • Mfr # GTS0302019P

  • Zoro # G207564654


product price: $35.45
/ea

Key Features

Service Rating
A
Crimp Wire Gauge
8
Termination Method
Solder
Endbell Type
None
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302019P
Zoro #
G207564654
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Service Rating
A
Crimp Wire Gauge
8
Termination Method
Solder
Endbell Type
None
Shielding
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount
Insert Material
Neoprene
Connector Type
Circular
Amperage Rating
13A & 23A
Contact Style
Pin
Sealing
Unsealed
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Color
Olive Drab
No. of Contacts
3
Insert Arrangement
20-18
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.