Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 SKT PLUG

  • Mfr # GTC062022S

  • Zoro # G307508343


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
20-22
Sealing
Unsealed
Mounting Type
Cable
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC062022S
Zoro #
G307508343
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Insert Arrangement
20-22
Sealing
Unsealed
Mounting Type
Cable
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Insert Material
Neoprene
No. of Contacts
6
Connector Style
Plug
Contact Style
Socket
Connector Type
Circular
Crimp Wire Gauge
20,18,16,8
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Material
Copper Alloy
Termination Method
Crimp
Orientation
Straight
Shell Material
Aluminum Alloy
Endbell Type
None
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.