Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 3C 38 SKT PLUG

  • Mfr # GTC06F222S

  • Zoro # G807509147


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Contact Style
Socket
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F222S
Zoro #
G807509147
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Operating Voltage AC V RMS Max
500
Contact Style
Socket
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Plating
Silver
Orientation
Straight
Mounting Type
Cable
Endbell Type
Environmental - Cable Clamp
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Connector Type
Circular
Insert Arrangement
22-2
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Connector Style
Plug
Contact Material
Copper Alloy
Insert Material
Neoprene
No. of Contacts
3
Crimp Wire Gauge
8
Service Rating
D
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.